OMRON Healthcare Inverter 3G3MX2 200 V ac 3.7 kW MX2

Sebelum PPN:
Rp49.999.900
Spesifikasi
AS ONE Part Number65-7273-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron3G3MX2-A2037-E is a 200Vac voltage supply MX inverter drive. 24Vdc backup power supply for logic programming control board with three-phase input, sensorless vector, and torque-controlled positioning with maximum output frequency 580° open-loop vector
Feature
Specification
*Allowable input: 3.7 kW*Number of phases: 3*Power supply voltage: 200 V ac*Allowable current value: 17.5 A*Output frequency: 400Hz*Can be used with: MX2*Series: 3G3MX2*IP protection class: IP20*Fieldbus communication Type: CompoNet, Modbus, Profibus*STO: Yes

Ulasan Produk

Tidak ada ulasan