YAGEO SMD resistor 220Ω 0603 1608M 0.1 W 0.2 W 1 set 100 pieces

Sebelum PPN:
Rp32.900
Spesifikasi
AS ONE Part Number65-7003-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo220O general purpose chip resistor is an RC series chip resistor with leadless termination using thick film process. The series features a reliable electrode structure, making it suitable for all general purpose applications such as smartphones, tablets, laptops, and televisions. Halogen-free epoxy Lead-free termination meets RoHS requirements (as of October 2022) ) Reduction of environmentally hazardous waste High stability in self-placed surface mount applications No prohibited substances - Substances used in product/manufacturing
Feature
Specification
*Quantity: 1 tape (100 pieces)*Resistance: 220Ω*Technology: Thick film*Package/Case: 0603 (1608M)*Tolerance: ±1%*Rated power: 0.1 W, 0.2 W

Ulasan Produk

Tidak ada ulasan