OMRON Healthcare PLC CPU unit Unit Series name: CP1L-EM 10000 steps

Sebelum PPN:
Rp49.999.900 - Rp61.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron's CPM1, CPM1A, CPM2A, and CPM2C expansion modules can be used in combination with the CP1LCPU series
CP1LCPU
Compatible with all other OMRON PLC products Uses the same software as other OMRON controllers Features 4-axis high-speed encoder input and 2-axis high-speed pulse output AC or DC power instruction set available for CP1H-, CJ1- , compatible with CS1 series PLCs CP1L-EM/CP1L-EL has a standard feature Ethernet port CP1L-M/CP1L-L has a standard feature peripheral USB port RS232C and RS-422A/485 serial ports Optional expandable various input/output units (up to 160 input/output points) positioning function
Feature
Specification
*Products that can be used with: CP series*Manufacturer series: CP1L-EM*Number of inputs: 24*Output type: Relay*Input method: DC*Number of outputs: 16*Network type: Ethernet*Display included: Yes*Communication port type: RS232 *Program capacity: 10000 steps *Programming interface: Computer *Memory: 10000 steps

Ulasan Produk

Tidak ada ulasan