YAGEO MLCC 220pF 50V dc 0402 1005M 1 set 10000 pieces

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-7105-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo220pF surface mount ceramic multilayer capacitors are automotive grade NP0 series chip capacitors for automotive equipment with lead-free termination. Used for all general purpose and security purposes. This is MSL1 class. AEC-Q200 certified Reduces environmental impact Hazardous waste Capacitors are 100% automated Optical pre-taping inspection Halogen-free epoxy RoHS compliant (as of October 2022) Saves board space High component and equipment reliability sex
Feature
Specification
*Quantity: 1 reel (10,000 pieces)*Capacitance: 220pF*Voltage: 50V dc*Package/Case: 0402 (1005M)*Mounting type: Surface mount*Temperature characteristics: NP0*Tolerance: ±5%

Ulasan Produk

Tidak ada ulasan