KYOCERA MLCC 120nF 50V dc 1206 3216M 1 set 4000 pieces

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7092-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX1206X7R dielectric capacitor
AVXX7R dielectric capacitors are referred to as temperature "stable" ceramics and are classified as EIA Class II materials. This dielectric chip supports a variety of industrial applications that can tolerate known variations in capacitors with applied voltage. AVX standard commercial grade MLCCs are housed in cases in sizes 0402, 0805, and 0603. Voltage range: 4→500V Capacitance range: 100pF→22μF
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 120nF*Voltage: 50V dc*Package/Case: 1206 (3216M)*Mounting type: Surface mount*Length: 3.2mm*Depth: 1.6mm*Terminal Specifications: surface mount

Ulasan Produk

Tidak ada ulasan