LEDIL LED reflector 1 box 25 pieces

Sebelum PPN:
Rp3.499.900
Spesifikasi
AS ONE Part Number65-7258-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil LED reflector with a beam angle of 60°. Made of aluminum. The outer diameter of the reflector is 70mm. Anodized coating Color is metallic RoHS compliant (as of October 2022)
Feature
Specification
*Series: ALISE-70*Beam angle: 60°*Dimensions: 70 x 42mm*Can be used with: Bridgelux, Citizen, COB LED, Lumileds, Samsung*Fixing method: Socket

Ulasan Produk

Tidak ada ulasan