Mokuba (Koyama Cutlery Factory) DIN rail cutter TH-DAV type

Sebelum PPN:
Rp15.999.900
Spesifikasi
ContentOne
Mass (kg)5
Overall Length (mm)500
Suitable ForToyo Giken (DAV4)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cutting position of the rail can be seen through the cutting confirmation window, so you can cut while looking at the part you want to cut.
The special boost mechanism greatly increases cutting power! Easily performs tasks that involve many cuts. The cut surface is clean, so there is no need to deburr it.
This manual cutter does not require a power source and is compact and lightweight at 5 kg, making it easy to carry. You can also use a spacious workbench.
Since no chips are produced, cleaning after work can be greatly reduced. It is also a safe tool that does not generate sparks.
with scale
For cutting DIN rails

Ulasan Produk

Tidak ada ulasan