HARWIN Socket PCB 0.1 inch 8+8WAY

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number65-1413-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pitch interval 2.54mm Number of contacts: 16 Type: Receptacle Product group: M20 series Contact Termination type: Through hole Number of rows: 2 Contact plating: Tin plating Contact Contact Material: Phosphor bronze SVHC: No SVHC(15-Jan-2019) Certification/ Certification/Standard: UL Color: Black Contact Resistance: 15mΩ Contact Termination: Through Hole Right Angle Rated Current: 3A Insulation Resistance: 1MΩ Lead Spacing: 2.54mm Material: Glass Fiber Polyester Number of Mated Cycles: 50 Maximum Operating Temperature: 105°C Min. Operating temperature: -40-C Withstand voltage: 750V Termination method: Solder

Ulasan Produk

Tidak ada ulasan