EDAC RF Coaxial BNC Straight Jack 75Ω

Sebelum PPN:
Rp619.900
Spesifikasi
AS ONE Part Number65-1610-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type: BNC Coax Connector Body Style: Straight Jack Coax Termination: Vertical Through Hole Impedance: 75Ω Coax Cable Type: - Contact Material: Beryllium Copper Contact Plating: Gold Plated Contacts Maximum Frequency: 4GHz Connector Mount: Panel Mount Product Range: - SVHC: Lead (15-Jan-2019) Body plating: Nickel Connector installation direction: Bulkhead Material: Nickel Maximum operating frequency: 4GHz Termination method: Solder

Ulasan Produk

Tidak ada ulasan