Qlight S125L-24 series

Sebelum PPN:
Rp1.799.900
Spesifikasi
Dimensions (mm)125
FunctionBuzzer: None
Lighting TypeLights up/flashes, change with switch switch
MaterialAS/ABS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)DC24
Wiring ConnectionR/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard LED indicator light with an outer diameter of 125 mm. Long-life LED light source is resistant to shock and vibration, making maintenance easy. Equipped with a switch to select between on and off. Buzzer can be built in: Max. 90 dB at 1 m.
Flash rate: 60-80/min
Material: Glove-AS, Body-ABS, Reflector-Heat-resistant ABS
Ambient temperature: -30°C to +50°C
Protection rating: IP44
Technical Certification: CE
RoHS Compliance

Ulasan Produk

Tidak ada ulasan