Qlight S100L-24 series

Sebelum PPN:
Rp1.699.900
Spesifikasi
Dimensions (mm)100
FunctionBuzzer: None
Lighting TypeLights up/flashes, change with switch switch
MaterialAS/ABS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)DC24
Wiring ConnectionR/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose LED light/flashing indicator with outer diameter of 100mm
Uses LED light source for long life and excellent durability in environments with strong vibration and impact Built-in switch for selecting between on and off Materials: Globe - AS, Body - ABS, Reflector - Heat-resistant ABS
Ambient temperature: -30°C to +50°C
Protection rating: IP44
Technical Certification: CE
RoHS Compliance

Ulasan Produk

Tidak ada ulasan