Qlight S50L-220 series

Sebelum PPN:
Rp839.900
Spesifikasi
Dimensions (mm)50
FunctionBuzzer: None
Lighting TypeLights up/flashes, change with switch switch
MaterialAS/ABS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)AC220
Wiring ConnectionW/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The smallest model is ideal for office automation equipment with limited installation space, small dedicated machines, and mass-produced simple automatic equipment with a structure that distributes signal light in the upper direction. Materials with excellent visibility in all directions: Glove-AS, Body-ABS, Reflector-Heat-resistant ABS (S50L model)
Ambient operating temperature: -30°C to +50°C
Protection grade: IP44
Built-in lighting/flashing selection switch inside the device Number of flashes: 60 to 80/min
RoHS compatible

Ulasan Produk

Tidak ada ulasan