Qlight S100LR-BZ-220 series

Sebelum PPN:
Rp2.899.900
Spesifikasi
Dimensions (mm)100
FunctionBuzzer: Yes
Lighting TypeRotating light, globe horizontal
MaterialAS/ABS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)AC220
Wiring ConnectionW/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General-purpose LED reflector revolving warning light with outer diameter of 100 mm
Uses LED light source, has long life and is durable in environments with strong vibration and impact. Uses special LED light collecting structure and multi-faceted reflector, and has excellent visibility in all directions. Can be equipped with buzzer: Volume Max. 90dBat 1m
Rotation speed: 120-140 RPM
Material: Glove-AS, Body-ABS, Reflector-Heat-resistant ABS
Ambient temperature: -20°C to +50°C
Protection rating: IP44
RoHS Compliance

Ulasan Produk

Tidak ada ulasan