Qlight S80ADR-24 series

Sebelum PPN:
Rp2.199.900
Spesifikasi
Dimensions (mm)80
FunctionBuzzer: None
Lighting TypeRevolving light
MaterialAS/ABS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)DC24
Wiring ConnectionR/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model can be easily mounted on the wall without a separate mounting base. Terminal block is applied to the mounting bracket on the side, making wiring easy. Buzzer can be built in: Volume Max. 90dBat 1m
Rotation speed: 120-140 RPM
Material: Glove-AS, Body-ABS, Reflector-Heat-resistant ABS
Ambient temperature: -20°C to +50°C
Protection rating: IP44
RoHS Compliance

Ulasan Produk

Tidak ada ulasan