Qlight S80LRK-220 series

Sebelum PPN:
Rp2.499.900
Spesifikasi
Dimensions (mm)80
FunctionBuzzer: None
Lighting TypeRotating light, globe horizontal
MaterialAS/ABS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)AC220
Wiring ConnectionW/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a special power transmission system that produces less noise and wear during rotation. The bottom of the product is fitted with a round mounting base for easy installation. No built-in buzzer. Rotation speed: 120-140RPM
Material: Glove-AS, Body-ABS, Reflector-Heat-resistant ABS
Ambient temperature: -20°C to +50°C
Protection rating: IP44
RoHS Compliance

Ulasan Produk

Tidak ada ulasan