Qlight S125LR-BZ-12 series

Sebelum PPN:
Rp2.799.900
Spesifikasi
Dimensions (mm)125
FunctionBuzzer: Yes
Lighting TypeRotating light, globe horizontal
MaterialAS/ABS
Voltage (V)DC12
Wiring ConnectionR/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard LED reflector revolving warning light with an outer diameter of 125 mm. Utilizing a special LED light collecting structure and a multi-faceted reflector, it has excellent visibility in all directions, up, down, left and right. Buzzer can be built in: Volume Max. 90 dB at 1 m
Rotation speed: 120-140 RPM
Material: Glove-AS, Body-ABS, Reflector-Heat-resistant ABS
Ambient temperature: -20°C to +50°C

Ulasan Produk

Tidak ada ulasan