Qlight S80LR-220 series

Sebelum PPN:
Rp2.199.900
Spesifikasi
Dimensions (mm)80
FunctionBuzzer: None
Lighting TypeRotating light, globe horizontal
MaterialAS/ABS
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)AC220
Wiring ConnectionW/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in buzzer with excellent visibility in all directions (up, down, left and right) using a special LED condensing structure and multi-faceted reflector: Volume Max.90dBat1m
Rotation speed: 120-140RPM
Material: Glove-AS, Body-ABS, Reflector-Heat-resistant ABS
Ambient operating temperature: -20°C to +50°C
Protection grade: IP44
RoHS compatible

Ulasan Produk

Tidak ada ulasan