Qlight S80R-12 series

Sebelum PPN:
Rp839.900
Spesifikasi
Dimensions (mm)80
FunctionBuzzer: None
Lighting TypeRevolving light
MaterialAS/ABS
Voltage (V)DC12
Wiring ConnectionR/BK 2 main lines (power control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special power transmission system with less noise and wear sound during rotation. Buzzer can be built in: Max. 90dB at 1m
Rotation speed: 120-140 RPM
Material: Glove-AS, Body-ABS, Reflector-Heat-resistant ABS
Ambient temperature: -20°C to +50°C Protection rating: IP44
Technical Certification: CE
*Please check the technical documentation for details including dimensions. *As a general rule, orders cannot be cancelled after they are placed.

Ulasan Produk

Tidak ada ulasan