TAGin3D 3D Printer Filament Premium PLA Antibacterial (Filamen Printer 3D)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Mass (kg)1
Temperature (°C)(Extrusion) 195 ~ 220 (Bed) ~ 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TAGin3D is a specialized manufacturer of filaments for 3D printers headquartered in France, producing high-quality filaments for industrial use and advanced amateur use.
It has antibacterial properties that reduce 15% of bacteria that come into contact with parts within 80 minutes and up to 99.2% within 90 hours.
This silver ion technology has been used against bacteria such as Staphylococcus aureus and E. coli, and has also shown efficacy against COVID-19.
It is an environmentally friendly filament made from plants that has excellent dimensional accuracy and printing speed performance.
PLA is the most widely used plant-based, eco-friendly polymer made from virgin raw materials.
Filament for 3D printers for parts that require hygiene.
Feature
Specification
Print speed: 60-100mm/sec

Ulasan Produk

Tidak ada ulasan