bitstrong RFID tag, HF band, price tag size 13mm x 30mm

Sebelum PPN:
Rp48.999.900
Spesifikasi
ColorWhite
Height (mm)13
Outer PackingPET
ShapeRectangle
Thickness (mm)0.75
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IC tags embedded in PET laminate tags can be read all at once, making it possible to respond accurately and speedily without the need for additional personnel compared to manual reading or barcode reading.
In addition, since IC tags cannot be forged, it is possible to prevent the mixing of counterfeit products.
Therefore, PET laminated tags can be used in various fields such as medical, security, and retail.
By attaching IC tags to products and managing them, you can efficiently manage inventory and inventory. Attach IC tags to items to manage lending and inventory status. IC tags are inserted under the skin of experimental animals to ensure more reliable individual identification. Human errors in pathological tests can be prevented by attaching IC tags to specimens, managing them, and comparing them with the test request form.
*Since production begins after receiving your order, it may take up to 90 days for delivery.
*We accept orders starting from 500 pieces per pack.
*The communication distance of IC tags may vary depending on the usage environment and reader/writer performance.

Ulasan Produk

Tidak ada ulasan