Kitagawa Industries Thermal conductive sheet CPVS series

Sebelum PPN:
Rp559.900 - Rp969.900
Spesifikasi
Dimensions (mm)195x100
HardnessShore C 30
Length (mm)195
MaterialEPDM
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal Conductivity (W/mk)2
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves ultra-low hardness (ASKER C18) as a non-silicon type. Excellent stress relaxation characteristics reduce pressure on electronic elements after assembly. Excellent adhesion reduces contact thermal resistance. Excellent damping properties and solution to vibration countermeasures at the same time
Feature
Specification
(Self-adhesive) Available

Ulasan Produk

Tidak ada ulasan