WIDE WORK Super soft high heat dissipation gap filler WW-GAP-B series

Sebelum PPN:
Rp379.900 - Rp549.900
Spesifikasi
Dielectric Breakdown Voltage (kV/mm)≥AC10
Flame retardanceV-0 UL94
Hardness5 JIS Type E
Operating Temperature Range (°C)-40~150
Specific Gravity1.8.
Thermal Conductivity (W/mk)1.4
Volume Resistivity (Ωcm)≥1x10 to the 10th power
Withstand Voltage≥10ACkV/mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When attached to a board, etc., it is a very soft material like gummy, so even if the mounting surface is uneven, it covers the entire contact surface, efficiently absorbs heat from each component or the entire board, and acts as a heat sink or radiator. can transfer heat.
Affix a sheet to the heat source and attach it to the radiator or housing where you want to release heat. (It is used by sandwiching it between the heat source and radiator/case).
It is a highly flexible thermal conductive material that exhibits high heat dissipation and is electrically insulating.
Since it is a very soft material, it can reduce the stress on the substrate and prevent the adverse effects of excessive pressure on the semiconductor chip.
It can be cut and used according to the application and location.
By maximizing the flexibility of the material, it has excellent conformability and cushioning to irregularities, so it has excellent adhesion to parts with different heights.
It can be effectively used for design, such as tolerance absorption.

Ulasan Produk

Tidak ada ulasan