COTEK COTEK switching power supply rated power 1500W

Sebelum PPN:
Rp24.999.900
Spesifikasi
Cooling MethodLoad temperature linked fan
Dimensions, Width W x Height H x Depth D (mm)127.0x63.5x280
EMC Standard to ConformEN 55022,EN61204-3,EN 61000-6-3
Efficiency(Average) 92%
Harmonic current regulationEN 61000-3-2,EN 61000-3-3
Input Voltage Range (V)AC90~264,DC127~370
Inrush Current (A)(Average) 30/115Vac, 45/230Vac
Insulation Resistance (MΩ)I/P-O/P,I/P-FG,O/P-FG:100/500Vdc
Mass (kg)2.6
Operating Humidity (%RH)20-90 (no condensation)
Operating Temperature Range (°C)-25~60
Output Voltage Variable Range (%)±5.0 (average value), adjusted by potentiometer (VR1)
Output voltage (V)30
ProtectionOverload, over voltage, over temperature, fan error
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)50
Rated Output Power (W)1500
Ripple Noise (mVp-p)(Maximum value) 300
Safety StandardUL 62368-1,EN 62368-1
StandardEMS Immunity: EN 55024, EN 61204-3, EN 61000-1, IEC 61000-4-2, 3, 4, 5, 6, 8, 11 MTBF: 111khrs per MIL-HDBK-217F
Storage Humidity Range (%RH)10 to 95 (no condensation)
Storage Temperature Range (°C)-40~85
Temperature coefficient±0.02%/°C(0~50°C)
Vibration Resistance10 to 500Hz, 2G 10min./1 cycle, 60 minutes, XYZ directions, IEC68-2-6, IEC68-2-64
Withstand VoltageI/P-O/P:3kVac(4242Vdc),I/P-FG: 1.5kVac(2121Vdc),O/P-FG:0.5kVac(707Vdc)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Input voltage universal design Output voltage Output current can be set (0% to 105%)
* Please note that the specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan