COTEK COTEK switching power supply rated power 1500W
#Grup produk P116228853
Spesifikasi
| Cooling Method | Load temperature linked fan |
|---|---|
| Dimensions, Width W x Height H x Depth D (mm) | 127.0x63.5x280 |
| EMC Standard to Conform | EN 55022,EN61204-3,EN 61000-6-3 |
| Efficiency | (Average) 92% |
| Harmonic current regulation | EN 61000-3-2,EN 61000-3-3 |
| Input Voltage Range (V) | AC90~264,DC127~370 |
| Inrush Current (A) | (Average) 30/115Vac, 45/230Vac |
| Insulation Resistance (MΩ) | I/P-O/P,I/P-FG,O/P-FG:100/500Vdc |
| Mass (kg) | 2.6 |
| Operating Humidity (%RH) | 20-90 (no condensation) |
| Operating Temperature Range (°C) | -25~60 |
| Output Voltage Variable Range (%) | ±5.0 (average value), adjusted by potentiometer (VR1) |
| Output voltage (V) | 24 |
| Protection | Overload, over voltage, over temperature, fan error |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Current (A) | 62.5 |
| Rated Output Power (W) | 1500 |
| Ripple Noise (mVp-p) | (Maximum value) 240 |
| Safety Standard | UL 62368-1,EN 62368-1 |
| Standard | EMS Immunity: EN 55024, EN 61204-3, EN 61000-1, IEC 61000-4-2, 3, 4, 5, 6, 8, 11 MTBF: 111khrs per MIL-HDBK-217F |
| Storage Humidity Range (%RH) | 10 to 95 (no condensation) |
| Storage Temperature Range (°C) | -40~85 |
| Temperature coefficient | ±0.02%/°C(0~50°C) |
| Vibration Resistance | 10 to 500Hz, 2G 10min./1 cycle, 60 minutes, XYZ directions, IEC68-2-6, IEC68-2-64 |
| Withstand Voltage | I/P-O/P:3kVac(4242Vdc),I/P-FG: 1.5kVac(2121Vdc),O/P-FG:0.5kVac(707Vdc) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Input voltage universal design Output voltage Output current can be set (0% to 105%)
* Please note that the specifications are subject to change without notice.
* Please note that the specifications are subject to change without notice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
