Adtec Industrial mSATA SSD 60GB 3D TLC Standard Temperature

Sebelum PPN:
Rp2.199.900
Spesifikasi
Conform toATA Security, SMART
InterfaceSATA III 6Gb/s
MTBF (hour)2000000
Maximum Power Consumption (W)Idle: 0.4, Operating: 1.03
Operating Temperature (°C)0 to +70 (during operation), -55 to +95 (during storage)
Outer Dimensions, Width W x Length L x Height H (mm)30x50.95x3.9
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeMO-300 mSATA 52pin
Shock Resistance1500G,0.5ms
Vibration Resistance20G,7~2000Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ADTEC's mSATA for industrial/embedded applications uses Mini-SATA, a Low-Profile interface connector, and is designed to be about half the size of a business card. Therefore, it can be embedded in small electronic devices, especially in netbooks and mobile devices. Global wear leveling function Internal error bit detection function Unique power failure countermeasure function SMART compatible, dedicated tools can also be provided

Ulasan Produk

Tidak ada ulasan