AIC Tech Substrate self-supporting aluminum electrolytic capacitor HU type

Sebelum PPN:
Rp179.900 - Rp519.900
Spesifikasi
Capacity Tolerance (%)Electrostatic: ±20% (20°C, 120Hz)
Leakage Current (mA)0.02CV (μA) or 3, whichever is smaller (20°C, 5 minute value) [C = nominal capacitance (μF), V = rated voltage (V)]
Operating Temperature Range (°C)-25~+105
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardJIS C5101-4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact product guaranteed for 2000 hours at 105°C.
Feature
Specification
[High temperature load] After applying the rated voltage (specified ripple current superimposed) for 2,000 hours at 105°C, when measuring at 20°C, the following conditions must be satisfied: Capacitance change rate: Initial value Within ±20%, loss angle tangent: 200% or less of the initial specified value, leakage current: less than the initial specified value Satisfy the following when measuring after treatment (JISC5101-44.1) Capacitance change rate: within ±15% of the initial value, loss angle tangent: 175% or less of the initial standard value, leakage current: initial Standard value or less

Ulasan Produk

Tidak ada ulasan