SHIMADEN Desktop type temperature controller Natural cooling type DSS23A series

Sebelum PPN:
Rp62.999.900
Spesifikasi
AS ONE Part Number4-410-13
Applicable LoadConstant resistance load
Cooling MethodSelf cooling
Current Capacity (A)30
Dimensions (mm)135x280x280
Frequency (Hz)50/60
Mass (kg)About 4.4
Power Supply Voltage (V)AC100~120
Type of InputThermocouple K
Type of controlPhase control method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with high-precision controller SR23. It has a phase control thyristor.
Feature
Specification
[Control output range] 0 to 95% or more

Ulasan Produk

Tidak ada ulasan