Bosch Rexroth Inverter EFC5610 series (single-phase 200V)

Sebelum PPN:
Rp6.999.900 - Rp10.999.900
Spesifikasi
Frequency (Hz)50/60 ±5 %
Motor TypeInduction / synchronization
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity (kW)Heavy load: 0.4 to 160, Light load: 7.5 to 200
Rated Frequency (Hz)0~400
Rated Output VoltageSupports input voltage
Rated Voltage (V)-15% 200~240 +10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EFC 5610 series was developed for the global market. By receiving certifications such as CE, UL, cUL, RCM, EAC TUV, RoHs, etc., we provide safe and secure solutions to customers around the world. The output range of the inverter on this page is 0.4 to 2.2 kW (single-phase 200V). The EFC series has multiple enhancements such as synchronous motor control, built-in EMC filters and multi-Ethernet communication to meet the demands of many applications.
Feature
Specification
Built-in DC reactor: 30 kW or more, EMC filter: C3

Ulasan Produk

Tidak ada ulasan