COCO RESEARCH EXL24 series DC ammeter, USB power supply, logging, setting
#Grup produk P116226314
Sebelum PPN:
Rp3.399.900 - Rp8.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Communication Function | Writing / reading of set values / continuous output of measured values |
|---|---|
| Communication Protocol | USB2.0 (serial port communication by USB virtual COM 230.4kbps) |
| Digit Number of Display | 5 |
| Display | 7seg 5 digits (character height 9 mm) Red, can be turned off |
| Display Range | -19999 to 99999, over display: OL, zero display: leading zero suppress |
| Display Update Time | 0.3 seconds (can be set in the range of 0.1 to 9.9 seconds) |
| Function | Low cut: 0 judgment is made when the current value is less than the set value, and the set value storage: Non-volatile memory (EEPROM) |
| Indicator | 1 point, select from power / hold |
| Input | Hold: ON by short-circuiting to 1-point GND, OFF by opening |
| Input Signal | 1 point / DC current signal |
| Mass (g) | About 60 |
| Measurement Accuracy | ±0.1%FS+1digit |
| Number of Channels | 1CH |
| Operating Ambient Temperature (°C) | -10~+50 |
| Operating Temperature/Humidity Range | 40ms-9999 .9ms, can be set in 1ms increments |
| Panel Cut Dimensions (mm) | 22.2+0.30x45.0+0.60 |
| Power Consumption (W) | 3 or less |
| Power Supply Voltage (V) | DC + 7 to +30 (with reverse connection protection, power supply from USB host: 5) |
| Sampling Speed | Select from 8/16/32/64/128/250/860 times / sec (oversampling frequency fixed at 250 kHz) |
| Suitable Thickness of Workpiece (mm) | Board: 0.5-9 |
| Type | Front USB (TYPE-C) |
| Type of Input | DC voltage |
| Type of Operation | Delta-sigma integration method |
| Withstand Voltage (V) | Power supply / current input / other input / output: DC500 / 1 minute between each terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Panel size 24 x 48, display 5 digits, communication function standard equipment with USB-type C (setting change and logging can be easily done by introducing the free dedicated software LINK SHIP)
Feature
SpecificationLow-pass filter: Cutoff frequency 1kHz, Moving average number: 1 to 99, Display moving average number: 1 time (can be set in the range of 1 to 9 times), Isolation: Power supply / current input / other input / output
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
