EAO Illuminated push button switch Series 04 Protruding type

Sebelum PPN:
Rp1.199.900
Spesifikasi
Actuator ColorGreen
Bezel Size (mm)(Diameter) 29
IP GradeIP65
Mounting MethodPanel mount
Operating Temperature Range (°C)-25~+50
Panel Cutout Size (mm)22.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Crimping TerminalEao 04 Series Contact Block
Switch OperationMomentary
Type Switchpush button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protruding illuminated pushbutton body Anodized natural color front ring
IP65 grade or higher panel
Contact blocks are sold separately.

Ulasan Produk

Tidak ada ulasan