IMAI ELECTRIC Scott dry-type compound transformer

Sebelum PPN:
Rp17.999.900 - Rp189.999.900
Spesifikasi
Frequency (Hz)50/60
Number of PhasesScott (3 / 2DIA)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dry-type Insulation Scott connection Transformer. This is a transformer with a three-phase input and two single-phase outputs. It is an isolation transformer that outputs single-phase (two systems) from a three-phase input.
If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *Delivery cannot be made to locations without parking space. *The driver will not assist with unloading.

Ulasan Produk

Tidak ada ulasan