IMAI ELECTRIC Single-phase dry-type compound transformer

Sebelum PPN:
Rp2.099.900 - Rp159.999.900
Spesifikasi
Frequency (Hz)50/60
Number of PhasesSingle phase (1DIA)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-phase dry-type compound transformer (Dry-type Insulation 1-Phase Transformer). A standard single-phase transformer with a capacity of up to 3kVA. Electrostatic shielding is included as standard. Terminal block finish, single-sided output. Capacity 50VA to 3kVA. Standard single-phase insulated transformer. Electrostatic shielding is included as standard. Frame earthing is included as standard.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *As delivery will be made using a large vehicle of 4 tons or more, depending on the delivery location, we may ask the customer to collect the goods from the truck. *We cannot deliver to locations without parking space. *The driver will not assist with unloading. *Delivery will be made on the mixed load truck. *As this is a large item, we ask for your cooperation in unloading, such as providing a forklift free of charge.

Ulasan Produk

Tidak ada ulasan