TSUBAKI (Tsubakimoto Chain) Shock Relay SB Series CT External Mounting Type

Sebelum PPN:
Rp4.299.900
Spesifikasi
Contact Configuration1a1b
Height (mm)148.2
Length (mm)126
Mass (kg)0.7
RatingContact: 3A, 250VAC (cosθ = 1)
Width (mm)66.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a current monitoring type control device that quickly detects overcurrent when a motor is overloaded and prevents equipment damage. It is an economical type. Wide current setting range. Compact with integrated CT.
For lifting equipment, conveyors, etc.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan