Sebelum PPN:
Rp7.799.900 - Rp299.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Frequency (Hz) | 50/60 ±5 % |
|---|---|
| Motor Type | Induction / synchronization |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Capacity (kW) | Heavy load: 0.4-160, light load: 7.5-200 |
| Rated Frequency (Hz) | 0~400 |
| Rated Output Voltage | Supports input voltage |
| Rated Voltage (V) | -15% 380~480 +10% |
| Recommended EMC Filter | C3 |
| Type of control | V/f,SVC,FOC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The EFC 5610 series was developed for the global market. By receiving certifications such as CE, UL, cUL, RCM, EAC TUV, RoHs, etc., we provide safe and secure solutions to customers around the world. The EFC 5610 (3-phase 400V) has a power range of 0.4 to 160 (heavy duty)/200 (typical) kW. The general-purpose inverter EFC series has multiple enhancements such as synchronous motor control, built-in EMC filters and multi-Ethernet communication to meet the demands of many applications. Efficiency: >95% Control Method: V/f Control, Sensorless Vector Control (SVC), Sensored Vector Control (FOC) Synchronous Motor Control: EFC 5610 has synchronous motor drive performance, resulting in improved control accuracy and energy consumption has been reduced. Built-in EMC filter: • Complies with EN61800-3 Category C3 requirements to reduce electromagnetic interference to power grids and other devices. - Length of motor cable (with shield): 15 m (4 kW or less), 30 m (5.5 to 18.5 kW), 50 m (30 to 90 kW), 75 m (110 to 132 kW) - EMC filter prevents leakage current is large (e.g. when the mains is △ connected and one phase is grounded), the EMC filter can be removed with the EMC screw. Safe Torque Off (STO): Stop Category 0 refers to EN60204-1 standard and is SIL3 certified. It ensures the safety of operation and maintenance by preventing erroneous start-up of the inverter. Derating: The EFC series does not change its output characteristics when the ambient temperature is 45°C or less. Additional communication options: In addition to PROFIBUS DP and CANopen, SERCOS III, PROFINET IO, Ethernet IP, Modbus TCP and EtherCAT are also available. Abundant option support: I/O card, relay card, motor sensor card, regenerative resistor, EMC filter (C3→C1 possible), communication card, etc. In addition, it is possible to respond by adding firmware according to various requirements (textile, printing, water supply, etc.). IoT Ready: The versatile EFC series of options via Ethernet offers greater flexibility and adaptability by supporting multiple networks (such as IoT). Indraworks Ds PC software: parameter setting, commissioning, firmware update, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/efP116225519-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
