nVent MBJYG Grounding and Bonding Braid, Tinned Copper, Halogen Free

Sebelum PPN:
Rp18.999.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The braided conductor allows for flexible bending and twisting, allowing for flexible connection to devices. Available in cross-sections of 6 to 25 mm2 (11.84 to 49.33 kcmil), lengths of 100 to 300 mm (3.937" to 11.811"), the integrated terminals ensure excellent electrical contact and tensile strength. Resistant to vibration and fatigue, they reduce maintenance efforts. Compared to similar insulated lug cables, they offer lower impedance, are lighter, and use less material. No cutting, stripping, crimping, or punching is required, making them ready to use. Halogen-free, flame-retardant insulation (yellow/green) for quick and easy installation. EMC/EMI Directive-recommended, offering lower impedance than conventional cables. RoHS compliant.

Ulasan Produk

Tidak ada ulasan