Sebelum PPN:
Rp3.299.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Humidity to Use | 90% or less |
|---|---|
| Carrier Frequency (kHz) | 1 to 15 (0.4 to 22 kW) / 1 to 12 (30 kW or more) |
| Communication Protocol | Modbus RTU |
| Control Panel | Standard detachable LED and optional detachable LCD |
| Display | LED |
| Frequency (Hz) | 50/60±5% |
| Installation Altitude (m) | 1000, 1000-4000, delayed 1%/100 |
| Motor Type | Induction / synchronization |
| Output Frequency (Hz) | 0~400 |
| Output voltage (V) | 200~240±10% |
| Overload Withstand | Heavy load: 150%, 60s; 200%, 1s/Standard load: 120%, 60s |
| Power Supply Voltage (V) | 200V(AC200~240V(±10%)) |
| Protection Class | IP20 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recommended EMC Filter | C3 |
| Speed Control Range | 0.18055555555555558 |
| Starting Torque | 0.5Hz200% |
| Type of control | V/f,SVC,FOC |
| Various certifications | CE,UL,cUL,RCM,EAC,TUV |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The EFC 5610 series was developed for the global market. By receiving certifications such as CE, UL, cUL, RCM, EAC TUV, RoHs, etc., we provide safe and secure solutions to customers around the world. The output ranges of the EFC 5610 are respectively 0.4 to 2.2 kW (single phase 200V), 0.4 to 11 kW (three phase 200V), 0.4 to 160 (heavy load) / 200 (standard) kW (three phase 400V). The EFC series has multiple enhancements such as synchronous motor control, built-in EMC filters and multi-Ethernet communication to meet the demands of many applications. Control method - V/f control, sensorless vector control (SVC), sensored vector control (FOC) Synchronous motor control Achieved reduction in consumption. Built-in EMC filter Reduces electromagnetic interference to power grids and other devices in compliance with EN61800-3 Category C3 requirements. - Length of motor cable (with shield): 15 m (4 kW or less), 30 m (5.5 to 18.5 kW), 50 m (30 to 90 kW), 75 m (110 to 132 kW) - EMC filter prevents leakage current can be large (e.g. when the main power supply is △ connected and one phase is grounded), the EMC filter can be removed with the EMC screw. Safe Torque Off (STO) - Stop Category 0 refers to the EN60204-1 standard and has SIL3 certification. - Safe operation and maintenance are ensured by preventing accidental start-up of the inverter. Derating - EFC series has a communication option that does not change the output characteristics when the ambient temperature is 45 °C or less. - In addition to PROFIBUS DP and CANopen, SERCOS III, PROFINET IO, Ethernet IP, Modbus TCP, and EtherCAT are also available. . Abundant option support - I/O card, relay card, motor sensor card, regenerative resistor, EMC filter (C3 → C1 possible), communication card. , printing, water supply, etc.) IoT compatible - Multifunctional optional EFC series via Ethernet exhibits excellent flexibility and adaptability by supporting multiple networks (IoT, etc.) PC software of Indraworks Ds - Parameter setting, trial operation , firmware updates, etc.
Feature
Specification*Product series: EFC *Power supply phases: 3 phases *ASF firmware developed for specific industrial applications: Standard *Built-in DC reactor: 30kW or more *Safe torque off function (STO): SIL3 *I/O terminals: Analog input/output, digital input/output, relay output *Built-in PID control: 1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2oP116225096-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
