FAULHABER Faulhaber DC motor controller

Sebelum PPN:
Rp7.399.900 - Rp32.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
[Phase] 3, Motion controller series MCLM 3002. Faulhaber's MCLM 3002 series motion controller is an easy-to-use single-axis positioning controller. For controlling DC brushless / linear motors of Faulhaber. It has an RS232 interface and is ideal for applications that do not use a higher level controller. Features and Benefits. Four Quadrant Pulse Width Modulation (PWM) RS232 Interface Small Design Accurate Position / Speed Control Various Standard Operating Modes Built-in Motor Protection Simple USB Settings Easy to Use Software. Product Application Information. Analog Hall Sensor Motion Manager. Motion Manager is Faulhaber's motion control software solution for controlling and configuring drive systems with speed and motion controllers. Supports all RS232, USB and CAN interfaces. You can access the settings and parameters of the connected motor control system and use several analysis options. With online help. The Faulhaber Motion Manager software can be downloaded free of charge from www.faulhaber.com.

Ulasan Produk

Tidak ada ulasan