EAO EAO buzzer DC operation

Sebelum PPN:
Rp1.999.900 - Rp4.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of CurrentDC
Type of SignEmbedded type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
[tone length] continuous, [number of tones] 1 Panel buzzer EAO 14 series. EAO 14 series buzzer. Recessed type (natural aluminum finish) Front protection IP40 rated Dimensions 44 mm depth behind panel, 30.5 mm panel cutout Solder Terminal: 2.8x0.5 mm 95 ±8 dB (distance 100 mm)

Ulasan Produk

Tidak ada ulasan