EAO EAO contact unit

Sebelum PPN:
Rp499.900 - Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
EAO series 84 Halo product modular switch. To complete the switch, a lens (RS representative part number: 111-5930 111-5930), actuator (RS part number: 903-9300 903-9300), and switch element (RS representative part number: 903-9290 903-9290) are required. is. EAO 84 Halo Series Contact Blocks. Features and Benefits. The new EAO Series 84 Halo multifunction illuminated switch products are rugged and attractive switch solutions. A general status display can be presented in a single unit. Up to eight types of notifications can be made with one switch, contributing to space saving. There are two types of illumination systems, and the periphery of the actuator can be illuminated like “halo”, or the center of the lens can be illuminated with an optional LED. Halo products can be used for lighting applications, and in addition to status display, up to 8 preset lighting sequences can be set. A single switch can manage multiple processes, making it the perfect solution for space-saving applications. You can manage multiple processes using indicators. The built-in electronic switch is a holding action type. Equipped with high-quality 2-color LED, the illumination is long-lived and clear. The Halo series is modularized and can be used for various purposes. Can be used for panel mounting or board mounting. It is firmly connected with a silver alloy gold-plated contact. The front is IP67 protected. Typical applications. Control panel Control of vehicle operation Audio visual equipment Access to emergency telephone Vending machine / shop

Ulasan Produk

Tidak ada ulasan