C & K COMPONENTS C & K momentary operation switch

Sebelum PPN:
Rp53.900
Spesifikasi
Actuator ColorRed
Contact ConfigurationSPST'-NO
Operating Force (N) 1.3
Operating Temperature Range (°C)-20~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (mA) [Contact] 100 @ 32V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Momentary switch. All switches have SPST N / O contact configuration. Ideal for communication, test / measurement equipment, keypads, etc. Insulation resistance>: 10: sup>: 5: / sup>: Ω Switching maximum power: 6VA Digital applications Designed for Mounting pitch 12.7mm Tactile feedback strap terminal (X, Y coding)

Ulasan Produk

Tidak ada ulasan