C & K COMPONENTS C & K Tactile Switch Single Pole Single Throw (SPST) Surface Mount Momentary

Sebelum PPN:
Rp22.900 - Rp189.900
Spesifikasi
Contact ConfigurationSingle pole single throw (SPST)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switch OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
KSC Series Tactile Switches. KSC series tactile switches are designed for surface mount applications. J or gull wing terminal can be selected. Applications include automobiles, mobile phones, industrial electronics, network infrastructure, IT, and elevators. IP67 grade seal structure, single pole, momentary action normally open contact. Life 1 million times Solid operation feeling 1.6N and 3N actuator actuation force J-shaped terminal or gull wing terminal IP67 High durability silver contact 2 types of actuator length: 3.5 mm, 5.2 mm momentary

Ulasan Produk

Tidak ada ulasan