C & K COMPONENTS C & K Tactile Switch Single Pole Single Throw (SPST) Through Hole Pc Pin Momentary

Sebelum PPN:
Rp139.900 - Rp24.999.900
Spesifikasi
Contact ConfigurationSingle pole single throw (SPST)
Mounting MethodThrough hole
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (mA) [Contact] 50
Switch OperationMomentary
Terminal ShapePC pin
Type Of Actuatorbutton

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
C: amp: amp: K PTS645 series tactile switch. C: amp: amp: K Switches straight / vertical terminal SMT and THT tactile switches. PTS645 series switches are equipped with standard top-operated flash buttons and various actuator lengths, making them ideal for space-constrained applications. The operating power can be easily identified by color coding. The IP40 product of the PTS645 series is a momentary type with SPST-NO contact configuration. Features and benefits. IP40 6 x 6 mm footprint Various actuator lengths Color-coded actuators for identification of operating power Terminal pins are straight or vertical. Applications. Industrial Consumer Instrument Instrumentation Computer

Ulasan Produk

Tidak ada ulasan