C & K COMPONENTS C & K Tactile Switch SPST-NO Surface Mount Surface Mount Off- (On)

Sebelum PPN:
Rp209.900 - Rp369.900
Spesifikasi
Mounting MethodSurface mount
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)32dc
Switch OperationOff-(On)
Terminal ShapeSurface mount
Type Of Actuatorbutton

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
KSR series subminiature tact switch, for SMT. 2 types of contacts Gold (1 VA) or Silver (0.2 VA) 4 Operating force Gull wing terminal Rubber actuator Momentary action NO IP50 grade seal structure Typical applications: Automotive, mobile phone, Accessories, industrial electronics, computers, network equipment, etc.

Ulasan Produk

Tidak ada ulasan