C & K COMPONENTS C & K Tactile Switch SPST-NO PC Pin

Sebelum PPN:
Rp28.900 - Rp45.900
Spesifikasi
Protection ClassIP60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapePC Terminal
Type Of ActuatorSide, top

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The color of the switch button depends on the selected operation power. Part No .: 102-355 Optimal buttons that can only be used with 102-355 are available. Check the product number: 484-6591, 484-6591, etc. The vertical / horizontal direction applies to the switch body, not the actuator. Tactile switches. All switches have SPST N / O contact configuration. Manual insertion type Ball operation type can be used for applications in which the operating power deviates from vertical. Supports tolerances up to ± 30 ° Insulation resistance>: 100 GΩ (100 Vdc) Seal structure to prevent solder flux from entering Average stroke 0.3 mm

Ulasan Produk

Tidak ada ulasan