XP POWER DC-High Voltage DC Isolated 0.5W +5kV

Sebelum PPN:
Rp11.999.900
Spesifikasi
ConstitutionSolid vacuum encapsulation,UL 94 V-0 rated
Converter TypeDC-DC: Isolated (high voltage)
Cooling MethodNatural convection
Dimensions (mm)12.7x12.7x12.7
Humidity (% RH)95 (no condensation)
Input Current (mA)Max250(No Load),Max400(Full Load)
Input Voltage (V)DC5
Insulation Voltage (V)Max500
Leakage Current (mA)0.00025
Mean Time Between Failure (hour)Min3000000
Operating Temperature Range (°C)-25~+60(standard operating temperature),-55~+70(extended operating temperature)
Output Current (mA)0.1
Output voltage (V)DC0~+5000
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.5
RippleMax0.5%
Safety StandardUL,CE,RoHS
SeriesQ
Short Circuit Protection1minute
Storage Temperature Range (°C)-55~+105
Switching Frequency (kHz)75~500
polarityPositive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage tolerance: ±10% Low turn-on voltage: 0.7VDC

Ulasan Produk

Tidak ada ulasan