EAO EAO Pushbutton Switch 3 A Momentary Panel Mount Green Single Pole Double Throw (SPDT) 22 (Dia.) Mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
Actuator ColorSilver
Contact ConfigurationSingle pole double throw (SPDT)
Contact Rated Voltage (V)240/AC,240/DC
Cutout Diameter (mm)22
IP GradeIK10, IP65, IP67
LED ColorGreen
Mounting MethodPanel mount
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)240ac/dc
Switch OperationMomentary
contact Current Rating (A)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
[Illumination] Available

Ulasan Produk

Tidak ada ulasan