C & K COMPONENTS C & K Pushbutton Switch 5 A @ 32 V dc Momentary Panel Mount Single Pole Double Throw (SPDT)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Actuator ColorBlack
Contact ConfigurationSingle pole double throw (SPDT)
Contact Rated Voltage (V)32/DC
Cutout Diameter (mm)12.3
Mounting MethodPanel mount
Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)32dc
Switch OperationMomentary
contact Current Rating (A)5@32Vdc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
[Illumination] None

Ulasan Produk

Tidak ada ulasan