BROADCOM Broadcom Character height 4.6mm 8-digit dot matrix LED

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Display Type = Dot Matrix Number of Characters = 8 LED Color = Red Dominant Wavelength = 635 nm Character Width = 2.5mm Character Height = 4.6mm Mounting Type = Through Hole Mounting Outer Dimensions Depth = 5.3mm Decoder Included = Yes Luminous Intensity = 7.5 mcd Surface Color = Black operating temperature range = -40 to +85°C

Ulasan Produk

Tidak ada ulasan