DOLD Dold Delay relay Continuous Single operation DIN rail

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Power supply voltage: 110 -> 240 V ac * Time range: 0.5 -> 100 seconds, 0.5 -> 60 minutes * Mode of operation: continuous * Mounting type: DIN rail * Number of timer functions: single * Number of contacts: 1 * Series: BC7933N * Time increment: minutes, seconds * Power supply: External * Contact configuration: SPDT * Maximum current: 4 A * Minimum voltage: 110 V ac * Maximum voltage: 240 V ac * Delay time: <= 50 (recovery) ms

Ulasan Produk

Tidak ada ulasan