BROADCOM Broadcom surface mount 1608 3 V

Sebelum PPN:
Rp31.999.900
Spesifikasi
Dimensions (mm)1.6x0.8x0.2
Forward Voltage (V)3
LED ColorWhite
Lens ColorClear
Lens ShapeRectangle
Luminous Intensity (mcd)180
Number of LED (pieces)1
Number of Pins2
Package1608 (0603)
ROHS Directive (Corresponding to 10 Substances)Correspondence
View Angle (°)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = White Package Type = 1608 (0603) Mounting Type = Surface Mount LED Count = 1 Forward Voltage = 3 V Luminous Intensity = 180 mcd Pin Count = 2 View Angle = 130 ° Lens Shape = Rectangular Dimensions = 1.6 x 0.8 x 0.2 mm lens color = clear

Ulasan Produk

Tidak ada ulasan